HP ProOne 440 G9. Product type: All-in-One PC. Display diagonal: 60.5 cm (23.8") , HD type: Full HD, Display resolution: 1920 x 1080 pixels, Panel type: IPS. Processor family: Intel® Core™ i5, Processor frequency: 1.8 GHz. Internal memory: 16 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Intel UHD Graphics 730. Built-in camera. Operating system installed: Windows 11 Pro. Product colour: Black