Veho RHOX True wireless earphones - Carbon Black. Product type: Headset. Connectivity technology: Wireless, Bluetooth. Recommended usage: Calls/Music. Headphone frequency: 20 - 20000 Hz. Wireless range: 12 m. Weight: 43 g. Product colour: Black, Carbon