Rog Flow X13 GV301QE-K5121R 5980HS Hybrid (2-in-1) 34 cm (13.4") Touchscreen Wquxga Amd Ryzen 9 16 GB LPDDR4x-SDRAM 1 TB SSD Nvidia GeForce Rtx 3050 TI Wi-Fi 6 (802.11ax) Windows 10 Pro Black

Order Code: ZT3439027S

£3,099.99 Inc VAT (20%)
£3,199.993% off


Description

ASUS ROG Flow X13 GV301QE-K5121R. Product type: Hybrid (2-in-1) , Form factor: Convertible (Folder) Processor family: AMD Ryzen™ 9, Processor model: 5980HS, Processor frequency: 3 GHz. Display diagonal: 34 cm (13.4") , HD type: WQUXGA, Display resolution: 3840 x 2400 pixels, Touchscreen. Internal memory: 16 GB, Internal memory type: LPDDR4x-SDRAM. Total storage capacity: 1 TB, Storage media: SSD. Operating system installed: Windows 10 Pro. Product colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome