TA-7 4 Port Charging Hub with Wireless Charging (UK)

Order Code: ZT3444388S

£33.99 Inc VAT (20%)

Currently unavailable

Description

Veho TA-7 4 Port Charging Hub with Wireless Charging (UK) Charger type: Indoor, Power source type: AC, Charger compatibility: Universal. Input voltage: 100 - 240 V, Maximum output voltage: 5 V. USB 2.0 ports quantity: 4, Wireless charging. Product colour: Black