Tech Air 15.6inch Notebook Backpack

Order Code: ZT1540348S

£19.99 Inc VAT (20%)


Description

Tech Air 15.6inch Notebook Backpack Simple and classic. This is function with emotion.

Simple, classic & lightweight with some extra protection for your laptop (up to15.6'') via the foam cushioned compartment. All this plus extra storage for documents and other stuff, make this a perfect way to function with emotion.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Tech Air 15.6inch Notebook Backpack
  • Weight
    435g
  • Dimensions
    320x120x420
  • Colour
    Black
  • MFR Part No.
    8TETANB0700V3
  • Type
    Backpacks
  • Depth
    320mm
  • Material
    Polyester
  • Width
    520mm
  • Height
    12mm
  • Notebook Size
    Up To 15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome