TravelMate P2 TMP215-54 - Intel Core i3-1215U (10MB Cache), 8GB DDR4-SDRAM, 256GB Ssd, 39.6 cm (15.6") Full HD 1920 X 1080, Intel UHD Graphics, Lan, Wlan, Webcam, Windows 11 Pro 64-bit

Order Code: ZT3442511S

£949.99 Inc VAT (20%)


Description

Acer TravelMate P2 TMP215-54 - Intel Core i3-1215U (10MB Cache) , 8GB DDR4-SDRAM, 256GB SSD, 39.6 cm (15.6") Full HD 1920 x 1080, Intel UHD Graphics, LAN, WLAN, Webcam, Windows 11 Pro 64-bit. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i3, Processor model: i3-1215U. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 256 GB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics. Operating system installed: Windows 11 Pro. Product colour: Black. Weight: 1.7 kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome