Acer TravelMate P2 TMP215-54. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i7, Processor model: i7-1255U. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 16 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Pro. Product colour: Black. Weight: 1.7 kg