Acer TravelMate P4 TMP416-51. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i7, Processor model: i7-1270P. Display diagonal: 40.6 cm (16") , HD type: WUXGA, Display resolution: 1920 x 1200 pixels. Internal memory: 16 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Pro. Product colour: Blue. Weight: 1.64 kg