Universal Mobile Access Towers, Wide Model


£4,499.99 Inc VAT (20%)
Up to 5% off

See all variants from £4,499.99


Description unavailable

Feature Attributes

Material:
Aluminium
Supplied:
Flat Pack
Product Type:
Standard Mobile Access Towers
Load Capacity:
2 kN/m²
Platform Length:
2850 mm
Conforms to:
DIN EN 1004-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome