Lenovo V V15. Product type: Notebook, Form factor: Clamshell. Processor family: AMD Ryzen™ 5, Processor model: 7520U, Processor frequency: 2.8 GHz. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 16 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 256 GB, Storage media: SSD. On-board graphics card model: AMD Radeon 610M. Operating system installed: Windows 11 Pro. Product colour: Black