ASUS VivoBook 13 Slate OLED T3300KA-LQ110W. Product type: Hybrid (2-in-1) , Form factor: Convertible (Detachable) Processor family: Intel® Pentium® Silver, Processor model: N6000, Processor frequency: 1.1 GHz. Display diagonal: 33.8 cm (13.3") , HD type: Full HD, Display resolution: 1920 x 1080 pixels, Touchscreen. Internal memory: 8 GB, Internal memory type: LPDDR4x-SDRAM. Total storage capacity: 256 GB, Storage media: SSD. Operating system installed: Windows 11 Home. Product colour: Black