VivoBook Pro 15 Oled M6500RE-MA055W 6900HX Notebook 39.6 cm (15.6") 2.8K Amd Ryzen 9 16 GB LPDDR5-SDRAM 1 TB SSD Nvidia GeForce Rtx 3050 TI Wi-Fi 6E (802.11ax) Windows 11 Home Silver

Order Code: ZT3439176S

£2,299.99 Inc VAT (20%)


Description

ASUS VivoBook Pro 15 OLED M6500RE-MA055W. Product type: Notebook, Form factor: Clamshell. Processor family: AMD Ryzen™ 9, Processor model: 6900HX, Processor frequency: 3.3 GHz. Display diagonal: 39.6 cm (15.6") , HD type: 2.8K, Display resolution: 2880 x 1620 pixels. Internal memory: 16 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 1 TB, Storage media: SSD. On-board graphics card model: AMD Radeon 680M. Operating system installed: Windows 11 Home. Product colour: Silver

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome