ASUS VivoWatch 5 HC-B05. Display diagonal: 3.4 cm (1.34") , Display technology: LCD, Display resolution: 320 x 320 pixels, Touchscreen. GPS (satellite) Battery capacity: 300 mAh. Weight: 65 g. Band material: Leather, Silicone, Band colour: Black, Orange