ASUS VivoWatch SP (HC-A05) Display diagonal: 3.05 cm (1.2") , Display technology: LCD, Touchscreen. GPS (satellite) Battery capacity: 200 mAh. Weight: 62 g. Band material: Silicone, Band colour: Black, Band size: One Size