Samsung Wireless Charger Trio. Charger type: Indoor, Power source type: USB, Charger compatibility: Headset, Smartphone, Smartwatch. Input voltage: 9 V. Wireless charging, Fast charging. Product colour: White