Xerox Colour 500 series CRU Colour (Colour Drum Cartridge). Type: Original, Brand compatibility: Xerox, Compatibility: Xerox Colour 560/570. Package width: 140 mm, Package depth: 500 mm, Package height: 135 mm