Color LaserJet Enterprise 6700dn Printer, Print, Front USB Flash Drive Port Optional High-Capacity Trays Touchscreen TerraJet Cartridge

Order Code: ZT3435295S

£1,449.99 Inc VAT (20%)


Description

HP Color LaserJet Enterprise 6700dn Printer, Print, Front USB flash drive port; Optional high-capacity trays; Touchscreen; TerraJet cartridge. Print technology: Laser, Colour. Number of print cartridges: 4, Maximum duty cycle: 100000 pages per month. Maximum resolution: 1200 x 1200 DPI. Maximum ISO A-series paper size: A4. Print speed (black, normal quality, A4/US Letter) : 52 ppm, Duplex printing. Display: CGD, Product colour: White

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome