Lexmark CS735de. Print technology: Laser, Colour. Number of print cartridges: 4, Maximum duty cycle: 150000 pages per month. Maximum resolution: 1200 x 1200 DPI. Maximum ISO A-series paper size: A4. Print speed (black, normal quality, A4/US Letter) : 50 ppm, Duplex printing. Product colour: Black, White