The DCP-L3520CDW is a reliable and efficient printer that produces high-quality documents without compromising on speed. It operates quietly, making it perfect for desktop work. With its high-capacity paper input and output trays, you can print uninterrupted, and the 2-sided print feature saves you time. The control panel is user-friendly and easy to navigate.
Brother prioritizes data security and privacy. The DCP-L3520CDW has industry-standard security features such as triple-layer security at the device, network, and document level. This ensures that your data integrity is maintained at every step.
With Brother Mobile Connect, you can operate your printer from your mobile device. You can print and scan documents from anywhere and order Brother supplies conveniently. Personalize your frequently used features and enjoy a revolutionary way of printing from your mobile device. Download the app on your mobile device to get started.
AS A PRINTER: Up to 18 pages per minute (mono & colour) , 2400x600dpi, First print-out time of less than 15.5 seconds from ready mode, duplex printing, N-up printing (Reduce up to 2, 4, 9, 16 or 25 A4 pages into just one A4 page Mac, up to 2, 4, 6, 9, or 16) , Poster printing, Watermark printing, ID printing.
AS COPIER: Up to 18 copies per minute, 600x600 dpi, 25-400% reduction/enlargement, stack & sort, reduce 2 or 4 pages on a single A4 sheet.
AS A COLOUR SCANNER: 1200 x 2400 dpi resolution, 19200 x 19200 dpi interpolated, TWAIN compliant. Scan to e-mail/OCR/Image/File/Network folder/FTP/Sharepoint & Searchable PDF.
**USB cable not supplied**