i-Sensys MF461DW Mono Laser Multi-Function

i-Sensys MF461DW Mono Laser Multi-Function

Order Code: ZT5600064SCopy

£369.99 Inc VAT (20%)
£399.997.5% off

Currently unavailable

Description

Enjoy robust security and high-speed, high-quality printing and scanning with multi-functional black and white laser printers in the i-SENSYS MF461DW. Empower your workforce to save valuable time and boost productivity with the i-SENSYS MF460 Series. Experience speedy printing and scanning and easily protect your devices from hacking and virus threats.

360-degree security ensures complete document, device and network security. Security features include TLS1.3, Verify System at Startup and secure PIN printing. Easily carry out print and scanning jobs with one-touch buttons. Drag & drop icons help customise the display screen and allow you to perform routine tasks smoothly.

Save valuable time with print speeds of up to 40ppm, scanning speeds of up to 100ipm and a warm-up time of 14 seconds. Manage your printer using Universal Print from Microsoft.

Harness the power of the cloud with built-in connectivity to cloud storage services including Google Drive, DropBox, and OneDrive.

A compact design helps you easily place devices on desktops or counters, maximising office space as a result. Conveniently print documents from your smartphone or tablet with the Canon PRINT Business app, or via AirPrint (iOS) and Mopria (Android) .

AS A PRINTER: 36ipm, up to 1200 x 1200 dpi, Duplex printing, 14 seconds or less from power on warm up time, 5 seconds or less first print out time, enhanced print features include: Encrypted Secure Print, Secure Print, Print from USB memory key (JPEG/TIFF/PDF) , Print from Cloud (Dropbox, GoogleDrive, OneDrive) , (PDF/JPEG) , Microsoft Universal Print, iOS: AirPrint, Canon PRINT Business app, Android; Mopria certified, Canon PRINT Business app, Canon Print, Service Plug-in

AS A COPIER:Up to 36 ppm copy speed, 6.1 seconds or less First Copy Output Time, Up to 600 x 600 dpi Copy resolution, Copy modes include: Text/Photo, Text/Photo (High speed) , Photo & Text, double sided copying, up to 999 copies, 25-400% in 1% increments Reduction/Enlargement, other features: Collate Copies, 2 on 1, 4 on 1, ID card copy & Passport copy

AS A SCANNER: Optical: Up to 600 x 600 dpi & Enhanced: Up to 9600 x 9600 dpi scan resolution, 24 bit/24 bit (input/output) Colour scanning depth, 256 Greyscale levels

**USB cable not supplied**

See full description