M5526CDN A4 Colour Laser Printer

Order Code: ZT1532481S

£599.99 Inc VAT (20%)


Description

Kyocera M5526CDN A4 Colour Laser Printer The top device of the new ECOSYS series combines the best colour quality with the lowest of costs ñ and it will ease your workflow significantly, too. Its dual-scan document processor, the 4.3 inch touch screen for intuitive use, and program keys to simplify complex workflows improve productivity and qualify this device as an absolute all-rounder. Furthermore, this device contains a long-yield toner with a capacity of up to 3,000 pages in colour ñ offering unrivalled low costs per page. Rest assured, it is the perfect multifunctional partner for your business and will offer you a future of brilliant colours.

See full description
Specifications for M5526CDN A4 Colour Laser Printer
  • Scan Resolution
    600x600 dpi
  • Print Speed Mono
    26ppm
  • Type
    Colour Laser Printer
  • Print Speed Colour
    26ppm
  • Weight
    26kg
  • Print Resolution
    1200x1200 dpi
  • Size
    A4 Printer
  • Colour
    Grey/White
  • Connection
    Wired Network
  • Functions
    Print/Copy/Scan/Fax
  • Speed Range
    21 to 30 ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome