MFC-L29 Series A4 Mono Laser MFP


Select
£339.99 Inc VAT (20%)


See all variants from £339.99

Description


Description unavailable

Feature Attributes

Product Type:
Mono Laser Printer
Print Speed Mono:
34 ppm
Functions:
Print/Copy/Scan/Fax
Colour:
Grey
Speed Range:
31 to 40 ppm
Duty Cycle:
Up to 3, 500 pages per month
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome