0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18

Officejet 250 Mobile Allinone Printer Print Copy Scan 10Sheet Adf

Order Code: ZT1514258S

£279.99 Inc VAT (20%)
£329.9915% off


Description

HP OfficeJet 250 Mobile All-in-One Printer, Print, copy, scan, 10-sheet ADF. Print technology: Thermal inkjet, Printing: Colour printing, Maximum resolution: 4800 x 1200 DPI, Print speed (colour, normal quality, A4/US Letter): 7 ppm. Copying: Colour copying, Maximum copy resolution: 600 x 600 DPI. Scanning: Colour scanning, Optical scanning resolution: 600 x 600 DPI. Maximum ISO A-series paper size: A4. Wi-Fi. Direct printing. Product colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome