Xerox Phaser 6510v_Dn Duplex Printer - Colour - Laser - A4/Legal - 1200 X 2400 Dpi - Up To 28 Ppm (Mono) / Up To 28 Ppm (Colour) - Capacity:300 Sheets. Up To 50,000 Images/Month. Adobe Postscript 3", Pcl 5e, 6, Pdf, Tiff. Pantone Colour Approved . 733 Mhz Cpu, 1gb Ram. 10/100/1000base-T Ethernet. Citrix, Fedora Core 12-15, Hp-Ux 1
Note: Image is for illustrative purposes only and may differ from the actual product.