CR2032 Coin Lithium Battery (Pack 2)

Order Code: ZT1277672P

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.816%
20 +£2.6312%


Description

2 x Energizerreg; CR2032 Coin Lithium Batteries

Specifications for CR2032 Coin Lithium Battery (Pack 2)
  • MFR Part No.
    S5312
  • Battery Type
    CR2032
    Single-Use Battery
  • Battery Size
    CR2032
  • Type
    Lithium
  • Height
    3.2mm
  • Weight
    3g
  • Diameter
    2cm
  • Pack Quantity
    2
  • Battery Power
    Lithium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome