E23 Electronic Battery (Single) ENGE23

Order Code: ZT1277674P

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

The Energizer E23 alkaline battery is 28.5mm in height, 10.3mm in diameter and weighs 8g. Suitable for most digital cameras, calculators and car alarms. For use with some car and home alarms, lighters and remote controls. Energizer LRV08 - also known as A23, K23A, MN21. 1 x 12V alkaline battery in pack.

Specifications for E23 Electronic Battery (Single) ENGE23
  • MFR Part No.
    S543
  • Battery Type
    E23
    Single-Use Battery
  • Height
    28.5mm
  • Type
    Alkaline
  • Battery Size
    A23
  • Weight
    8g
  • Diameter
    1.03cm
  • Pack Quantity
    1
  • Battery Power
    Alkaline

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome