Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
/
Phones & Tablets
/
Micro-USB, Type-C & Lightning Charging Cables
Hover to enlarge the image
Cable USB A-Lightning 1M, black
By
OtterBox
Order Code:
ZT1703545S
MPN:
78-52525
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£11.95
8%
View all Micro-USB, Type-C & Lightning Charging Cables
Product Description
OtterBox Cable USB A-Lightning 1M, black, 1 m, Lightning, USB A, Male, Male, Black
Specifications
Length
1m
Gender
Men
Colour
Black
Tags:
#BulkDiscount
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
10-13
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome