Usb-A To Micro Usb-B Coiled Curly Cable Extending To 1.0m Black
Hover to enlarge the image

Usb-A To Micro Usb-B Coiled Curly Cable Extending To 1.0m Black

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%

Product Description

This Maplin USB A to Micro USB Coiled Curly Cable uses USB A 2.0 and micro USB B 2.0 connectors. It is mainly used to connect a large range of portable devices to a desktop or laptop computer using USB A ports. These devices would typically include mobile phones or tablets that use micro USB B connectors to either transfer data or to charge the device. The cable provides a maximum speed of 480Mbps when both devices use USB 2.0 ports. This is a coiled cable, enabling it to stay compact and also avoiding tangles making it ideal for in-car use.

Specifications
Cable Length
1m
Colour
Black
Length
1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome