40Af0135Eu Laptop Dock/Port Replicator Wired Black

Order Code: ZT1520073S

£229.99 Inc VAT (20%)
£269.9914.5% off


Description

Lenovo 40AF0135EU. Connectivity technology: Wired. Ethernet LAN data rates: 10,100,1000 Mbit/s. Product colour: Black, HD type: 4K Ultra HD, Maximum digital resolution: 3840 x 2160 pixels. Power source type: AC, Power supply: 135 W, Power plug type: Type C. Windows operating systems supported: Windows 10, Windows 7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome