Veho Alpha Bravo GZ-1 USB Wired Gaming Mouse. Form factor: Right-hand. Device interface: USB Type-A, Movement resolution: 6400 DPI, Response time: 1 ms, Buttons type: Pressed buttons, Buttons quantity: 7, Scroll type: Wheel. Illumination colour: Multi. Power source: Cable. Product colour: Black