HyperX Pulsefire Core - Gaming Mouse (Black) Form factor: Ambidextrous. Movement detection technology: Optical, Device interface: USB Type-A, Movement resolution: 6200 DPI, Buttons quantity: 7, Scroll type: Wheel, Acceleration (max) : 30 G. Power source: Cable. Product colour: Black