Cisco Aironet Original Mounting Bracket for Wireless Access Point. Product type: WLAN access point mount, Compatibility: AP1130, AP1040, AP1140, AP1260, AP3500i, AP3500e, Product colour: Silver. Weight: 204 g. Quantity per pack: 1 pc(s)