Top Grip CPU Holders


£119.99 Inc VAT (20%)

See 5 Product Variants
£119.99

Description


Description unavailable

Feature Attributes

Product Type:
PC Holders
Supplied:
Partially Assembled
Adjustable Height Range:
380 - 80 mm
Width:
335 mm
Width Adjustment Range:
50 - 275 mm
Depth:
203 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome