OtterBox React Series for Samsung Galaxy S21 FE 5G, black - No retail packaging. Case type: Cover, Brand compatibility: Samsung, Compatibility: Galaxy S21 FE 5G, Maximum screen size: 16.3 cm (6.4") , Surface coloration: Monochromatic, Product colour: Black