Samsung Galaxy A54 5G Enterprise Edition Display diagonal: 16.3 cm (6.4") , Display resolution: 1080 x 2340 pixels, Display type: OLED. Processor family: Samsung Exynos. RAM capacity: 8 GB, Internal storage capacity: 128 GB. Rear camera resolution (numeric) : 50 MP, Rear camera type: Triple camera. SIM card capability: Hybrid Dual SIM. Operating system installed: Android 13. Battery capacity: 5000 mAh. Product colour: Graphite. Weight: 202 g