Galaxy Xcover6 Pro 16.8 cm (6.6") Hybrid Dual Sim 5G USB Type-C 6 GB 128 GB 4050 mAh Black
Hover to enlarge the image

Galaxy Xcover6 Pro 16.8 cm (6.6") Hybrid Dual Sim 5G USB Type-C 6 GB 128 GB 4050 mAh Black

Order Code:
MPN:

Product Description

Samsung Galaxy Xcover6 Pro Display diagonal: 16.8 cm (6.6") , Display resolution: 2408 x 1080 pixels, Display type: PLS. Processor family: Qualcomm Snapdragon, Processor model: 778G. RAM capacity: 6 GB, Internal storage capacity: 128 GB. Rear camera resolution (numeric) : 50 MP, Rear camera type: Dual camera. SIM card capability: Hybrid Dual SIM. Battery capacity: 4050 mAh. Product colour: Black. Weight: 235 g

Specifications
Colour
Black
Weight
235g

£519.99 Inc VAT (20%)
£649.9920% off

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome