Galaxy Z Flip5 SM-F731B 17 cm (6.7") Dual Sim Android 13 5G USB Type-C 8 GB 512 GB 3700 mAh Graphite

Order Code: ZT3443267S

£1,299.99 Inc VAT (20%)


Description

Samsung Galaxy Z Flip5 SM-F731B. Display diagonal: 17 cm (6.7") , Display resolution: 2640 x 1080 pixels, Display type: OLED. Processor family: Qualcomm Snapdragon, Processor model: 8 Gen 2. RAM capacity: 8 GB, Internal storage capacity: 512 GB. Rear camera resolution (numeric) : 12 MP, Rear camera type: Dual camera. SIM card capability: Dual SIM. Operating system installed: Android 13. Battery capacity: 3700 mAh. Product colour: Graphite. Weight: 187 g

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome