Apple iPhone SE. Display diagonal: 11.9 cm (4.7") , Display resolution: 1334 x 750 pixels, Display type: IPS. Processor family: Apple, Processor model: A15. Internal storage capacity: 128 GB. Rear camera resolution (numeric) : 12 MP, Rear camera type: Single camera. SIM card capability: Dual SIM. Operating system installed: iOS 15. Product colour: White. Weight: 144 g