Motorola moto g53 5g. Display diagonal: 16.5 cm (6.5") , Display resolution: 1600 x 720 pixels, Display type: LCD. Processor frequency: 2.2 GHz, Processor family: Qualcomm Snapdragon, Processor model: 480 Plus. RAM capacity: 4 GB, Internal storage capacity: 128 GB. Rear camera resolution (numeric) : 50 MP, Rear camera type: Dual camera. SIM card capability: Hybrid Dual SIM. Operating system installed: Android 13. Battery capacity: 5000 mAh. Product colour: Blue. Weight: 183 g