ThinkPhone 16.6 cm (6.55") Dual Sim Android 13 5G USB Type-C 8 GB 256 GB 5000 mAh Black
Hover to enlarge the image

ThinkPhone 16.6 cm (6.55") Dual Sim Android 13 5G USB Type-C 8 GB 256 GB 5000 mAh Black

Order Code:
MPN:

Product Description

Motorola ThinkPhone. Display diagonal: 16.6 cm (6.55") , Display resolution: 2400 x 1080 pixels, Display type: P-OLED. Processor family: Qualcomm Snapdragon, Processor model: 8+ Gen 1. RAM capacity: 8 GB, RAM type: LPDDR5, Internal storage capacity: 256 GB. Rear camera resolution (numeric) : 50 MP, Rear camera type: Dual camera. SIM card capability: Dual SIM. Operating system installed: Android 13. Battery capacity: 5000 mAh. Product colour: Black. Weight: 189 g

Specifications
Weight
189g
Colour
Black
Operating System
Android 13

£999.99 Inc VAT (20%)
Currently unavailable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome