X30 5G 16.3 cm (6.43") Dual Sim Android 12 USB Type-C 6 GB 128 GB 4200 mAh White

Order Code: ZT3445025S

£499.99 Inc VAT (20%)


Description

Nokia X30 5G. Display diagonal: 16.3 cm (6.43") , Display resolution: 2400 x 1080 pixels, Display type: AMOLED. Processor family: Qualcomm Snapdragon, Processor model: 695 5G. RAM capacity: 6 GB, Internal storage capacity: 128 GB. Rear camera resolution (numeric) : 50 MP, Rear camera type: Dual camera. SIM card capability: Dual SIM. Operating system installed: Android 12. Battery capacity: 4200 mAh. Product colour: White. Weight: 185 g

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome