Crystal Gel Mouse Pad and Wrist Rest


£19.99 Inc VAT (20%)

See 2 Product Variants
£19.99

Description


Description unavailable

Feature Attributes

Depth:
230 mm
Width:
202 mm
Material:
Gel, Plastic
Weight:
340 g
Form:
Mouse Wrist Rest
Surface:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome