Smartfit Mouse Pad and Wrist Rest


Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

Mouse Pad

-SmartFit® System lets you measure, adjust and fit the mouse pad to find your ideal comfort colour setting
-Height adjustable inserts are set to your colour and help set your wrist at the correct angle for comfortable clicking and scrolling
-Gel wrist pad provides a cool, comfortable surface that conforms to your wrist and relieves pressure points
-Anti-microbial surface resists stains and odours for a worry-free experience


Smartfit® Conform Wrist Rest-

-Ergonomic wrist rest relieves pressure and keeps arm at neutral angle
-Conform padding provides support while nonstick pads on base allows wrist rest to move with mouse for more comfortable use and -continuous alignment
-SmartFit® personalized color coding system makes it easy to select the best support for your wrist
-SmartFit® comfort color size chart and 4 color coded interchangeable inserts are included to ensure a proper fit
-Wrist rest helps reduce risk of repetitive strain injuries and carpal tunnel injuries
-

Feature Attributes

Material:
Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome