1000BaseSX MM SFP Fiber Transceiver LC

Order Code: ZT1538740S

£42.99each Inc VAT (20%)
£171.96 minimum order value

Minimum order quantity: 4.

Description

1000BaseSX MM SFP Fiber Transceiver LC The SFPGESST is a Cisco SFP-GE-S compatible fibre transceiver module that has been designed, programmed and tested to work with Cisco� brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000BASE-SX compliant networks, with a maximum distance of up to 550 m (1804 ft). Technical Specifications:Wavelength: 850nmMaximum Data Transfer Rate: 1. 25 GbpsType: Multi Mode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 550 m (1804 ft)MTBF: 3, 381, 761 hoursPower Consumption: Less than 1 WattDigital Diagnostics Monitoring (DDM): YesThis SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome