HPE 10G SFP+. Maximum data transfer rate: 10000 Mbit/s, Interface type: SFP+, Fiber optic connector: SFP+. Product colour: Aluminium. Width: 13.5 mm, Depth: 71.1 mm, Height: 14 mm. Number of products included: 1 pc (s)