HP AJ716B Comp 8G Short Wave SFP Plus The AJ716BST is an HP AJ716B compatible fibre transceiver module that has been designed, programmed and tested to work with HP� brand switches and routers. It delivers dependable 8Gb fibre channel connectivity over fibre cable, for 8GFC compliant networks, with a maximum distance of up to 300 m (984 ft. ). Technical Specifications:Wavelength: 850 nmMaximum Data Transfer Rate: 8 GbpsType: Multimode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 300 m (984 ft. )MTBF: 1, 967, 709 hoursPower Consumption: Less than 1. 2 WattsDigital Diagnostics Monitoring (DDM): YesThis SFP+ fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.