Cisco MA SFP 1GB LX10 1000Base LX SFP The MASFP1GBLX10 is a Cisco Meraki MA-SFP-1GB-LX10 compatible fibre transceiver module that has been designed, programmed and tested to work with Cisco Meraki� brand switches and routers. It delivers dependable 1GbE (100Mbps) connectivity over fibre cable, for 1000Base-LX compliant networks, with a maximum distance of up to 10 km (6. 2 mi). Technical Specifications:Wavelength: 1310nmMaximum Data Transfer Rate: 1. 25 GbpsType: Single Mode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 10 km (6. 2 mi)MTBF: 3, 092, 408 hoursPower Consumption: Less than 1 WattDigital Diagnostics Monitoring (DDM): YesThis SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.