Cisco SFP10GLRS Comp SFP Plus 10GBASELR The SFP10GLRSST is a Cisco SFP-10G-LR-S compatible fibre transceiver module that has been designed, programmed and tested to work with Cisco� brand switches and routers. It delivers dependable 10 GbE connectivity over fibre cable, for 10GBASE-LR compliant networks, with a maximum distance of up to 10 km (6. 2 mi). Technical Specifications:Wavelength: 1310nmMaximum Data Transfer Rate: 10 GbpsType: Single Mode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 10 km (6. 2 mi)MTBF: 2, 104, 865 hoursPower Consumption: Less than 1. 3 WattsDigital Diagnostics Monitoring (DDM): YesThis SFP+ fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.