NETGEAR 10GBASE-LR Lite SFP+. SFP transceiver type: Fiber optic, Maximum data transfer rate: 10000 Mbit/s, Interface type: SFP+. Compatible products: NETGEAR M5300, M6100, M7100, M7300. Number of products included: 1 pc(s)