DELL 407-BBVJ. Maximum data transfer rate: 10000 Mbit/s, Interface type: SFP+, Fiber optic connector: LC. Product colour: Black, Stainless steel, Compatible products: - PowerEdge R910 - PowerEdge R815 - PowerEdge R715 - PowerEdge R720 - Poweredge R720xd - PowerEdge.... Number of products included: 1 pc(s)